Kit Contains:
Kemp USA NJ First Aid Kit 2000 - 5000 Sq Ft
Write a Review
|
Questions & Answers (0)
Product Description
This kit is the complete mandated State of NJ First Aid kit. For pools in-between 2000 SF & 5000 SF. It comes with everything required by the NJ Board of Health. Comes in a sturdy plastic box complete with a living hinge.
Kit Contains:
Kit Contains:
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 11 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Type | First Aid Kit |
| Class | A |
| Color | White |
| Package Quantity | 1 |
| Description | NJ First Aid Kit 2000 - 5000 Sq Ft |
| Manufacturers Part Number | 10-711 |
| Case Material | Plastic |
| Brand | Kemp USA |
Compliance & Certifications
| Certifications | OSHA, ANSI |