First Aid Only Muslin Triangular Bandage, 40" x 40" x 56", 1/Bag
Write a Review
|
Questions & Answers (0)
Product Description
Relieve tension and support arm or shoulder injuries with this all-purpose triangular bandage. Comes in a sterile package, so it can be used as a bandage or tourniquet. Secure with two included safety pins to create a sling that reduces tension and pressure on arms, elbows or shoulders.
PRICE
$1.44
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Size | 40 in x 40 in x 56 in |
Product Details
| Type | Triangular Bandage |
| Material | Muslin |
| Package Quantity | 1 |
| Closure | No |
| Brand | First Aid Only |