Loctite® Liquid Super Glue, Clear, 0.14oz, 1/ea
Write a Review
|
Questions & Answers (0)
Product Description
Our best liquid formula is now dishwasher-safe. Creates a bond that holds strong, even during hot/cold thermal cycling. The popular control applicator allows for precise dispensing. Adhesive Type: Super Glue Liquid; Color Dried: Clear; Color on Application: Clear; Capacity (Volume): 0.14 oz.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$16.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.14 oz |
Product Details
| Type | Glue |
| Glue Type | Super Glue |
| Package Quantity | 1 Each |
| Description | Super Glue Liquid |
| Color | Clear |
| Manufacturers Part Number | 1647358 |
| Brand | Loctite |