Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glue Dots

Model # :WBB3203592

MPN #: GD115

1/2" Super High Tack Glue Dots®, Medium Profile

Product Description
Medium Profile Glue Dots® are ideal for uneven surfaces.

Features:
  • Dots are packaged in a convenient dispenser pack
  • High tack strength permanently secures items to virtually any flat surface
  • Dot thickness 1/32"
  • Bonds instantly
  • Attach paper, coupons, business or reply cards to samples
  • Clear dots remove cleanly and easily
  • Faster and safer than hot glue guns
  • Non-toxic, odorless and FDA compliant


PRICE
$61.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2

Product Details

TypeGlue Dot
Package Quantity2000
ColorClear
Manufacturers Part NumberGD115
For Use WithPaper, Card
BrandGlue Dots