Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB484351

MPN #: XSHS0750-0602MBBRG

Lista 40-1/4"W Mobile Cabinet, 6 Drawers, 84 Compart - Bright Blue, Individual Lock

Product Description
Lista HS Series 40-1/4"W Mobile Cabinet, 6 Drawers, 84 Compartments - Bright Blue, Individual Lock

Lista Xpress 40" wide, shallow-depth mobile storage cabinets give you the option to store and transport small items to longer, heavier tools and parts. Its shallow footprint provides safety and convenience where space is tight, and facilitates maneuverability. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 40.25" W x 22.5" D x 41.5" H.

Lista Xpress Shallow-Depth Mobile Storage Cabinets feature:
  • Mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks.
  • Pair of tubular steel handles.
  • 440 lb. drawer weight capacity.
  • PrevenTip® locking system prevents accidental tipping.
  • Individual drawer latches keep drawers closed when moving.
PRICE
$3,899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3899.00
Buy 6 units - 10 units
3705.00Save $194.00 (5%)
Buy 11+ units
3589.00Save $310.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/4 in
Depth22-1/2 in
Height41-1/2 in
Weight490 lbs
Drawer Weight Capacity440 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeMobile
ColorBright Blue
Drawer MaterialSteel
Number of Drawers6
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Number of Compartments84
Manufacturers Part NumberXSHS0750-0602MBBRG
Drawer Quantity (Drawer Height)2(2"), 2(3"), 1(5")
Base TypeMobile
BrandLista

Warranty

WarrantyLifetime