Lista® 5 Drawer 22-3/16"W Mobile Cabinet - Classic Blue
Write a Review
|
Questions & Answers (0)
Product Description
Durable, secure Lista® shelf cabinet provides years of safe, convenient, high-density storage and problem-free operation. Shelf cabinets are an efficient means for storing bulky items that don't lend themselves to drawer storage. Includes 1 adjustable shelf and 1 bottom shelf.
PRICE
$2,899.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-3/16 in |
| Depth | 28-1/2 in |
| Height | 35-1/2 in |
Product Details
| Type | Mobile |
| Material | Steel |
| Number of Compartments | 49 |
| Color | Classic Blue |
| Manufacturers Part Number | XSMP0600-0501M/CB |
| Number of Drawers | 5 |
| Cabinet Type | Counter Height |
| Base Type | Mobile |
| Brand | Lista |