3M™ PELTOR™ WS™ LiteCom PRO III Headset
Write a Review
|
Questions & Answers (0)
Product Description
✓ VOICE OPERATED TRANSMISSION: Voice operated transmission (VOX) for hands free operation in high noise environments
✓ BUILT-IN PROGRAMMABLE ANALOG AND DIGITAL TWO-WAY COMMUNICATION RADIO: Headset-to-headset communication with ability to be integrated with similar professional radio communication systems. Up to 70 programmable radio channels
✓ NOISE CANCELING, WATER AND DUST PROOF SPEECH MICROPHONE (IP67): Helps provide clear communication in noisy and demanding environments
✓ HEARING PROTECTION: Noise attenuating ear cups help provide hearing protection in environments with potentially hazardous noise
✓ COMFORT OPTIONS: Headset is available in both headband, neckband and hard hat attached configurations
The 3M PELTOR WS LiteCom Pro III Headset features built-in analog and digital programmable two-way communication radio, environmental listening with level-dependent hearing protection, and Bluetooth® functionality. Combined with the professional-grade durability and all-day wearability expected from PELTOR, this headset is an ideal choice for use in hazardous conditions.
Among the features of the 3M PELTOR WS LiteCom Pro III Headset, the analog and digital two-way radio enables clear, hands-free communication in high levels of noise and integrates seamlessly into your existing two-way radio system. Additionally, with Bluetooth® multipoint functionality, workers can be wirelessly connected to two mobile devices. As an extra benefit, the wearer has the ability to stay protected, aware, and able to communicate face-to-face while never removing their hearing protection thanks to level-dependent functionality.
✓ BUILT-IN PROGRAMMABLE ANALOG AND DIGITAL TWO-WAY COMMUNICATION RADIO: Headset-to-headset communication with ability to be integrated with similar professional radio communication systems. Up to 70 programmable radio channels
✓ NOISE CANCELING, WATER AND DUST PROOF SPEECH MICROPHONE (IP67): Helps provide clear communication in noisy and demanding environments
✓ HEARING PROTECTION: Noise attenuating ear cups help provide hearing protection in environments with potentially hazardous noise
✓ COMFORT OPTIONS: Headset is available in both headband, neckband and hard hat attached configurations
The 3M PELTOR WS LiteCom Pro III Headset features built-in analog and digital programmable two-way communication radio, environmental listening with level-dependent hearing protection, and Bluetooth® functionality. Combined with the professional-grade durability and all-day wearability expected from PELTOR, this headset is an ideal choice for use in hazardous conditions.
Among the features of the 3M PELTOR WS LiteCom Pro III Headset, the analog and digital two-way radio enables clear, hands-free communication in high levels of noise and integrates seamlessly into your existing two-way radio system. Additionally, with Bluetooth® multipoint functionality, workers can be wirelessly connected to two mobile devices. As an extra benefit, the wearer has the ability to stay protected, aware, and able to communicate face-to-face while never removing their hearing protection thanks to level-dependent functionality.
PRICE
$1,495.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 28 |
| Package Quantity | 1 |
| Color | Dark Blue |
| Series | PELTOR WS |
| Manufacturers Part Number | 7318640067103 |
| Earmuff Style | Over-the-Head |
| Brand | 3M |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |