Stack Light Modules
Brand
Height
Color
Price
Related Products
The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of accessory equipment that provides application flexibility and reliable performance for new and ...
The Edwards 125XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 120V AC Black base Red/Blue/Amber Immune to shock and vibration Option for panel or conduit mounting 31F to 150F (-35C to 66C) ...
The Edwards 125 Class XBR XTRA-BRITETM LED beacons are UL and cUL Listed dual mode signaling devices. The beacons feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistance polycarbonate. 24V DC Black base Panel or conduit mount Dual mode Steady-on/Lightburst versions Green lens Immune to shock and vibration -31F to 150F (-35C to 66C) operating temperature Protective wire guard available Cat. No. 125GRD The ...
Weatherproof Light intensifying reflector 75 revolutions per minute Bayonet lamp socket for easy replacement Cast base can be utilized as junction box May be mounted vertically facing up or down in 3 ways Direct Surface 4" (102mm) octagon box 1/2" (13mm) NPT conduit Rotating signal designed to provide maximum brilliance and long term durability with minimum maintenance. The polycarbonate dome allows for easy cleaning. May be mounted in any orientation. For direct mounting applications unit is supplied complete with gasket and rubber expansion plugs. For weatherproof installation unit must ...
Features: Supports two receivers with two phone numbers each Programming from front panel controls or PC with appropriate software Can function as a modem The Edwards F-DACT optional DACT/Dialer is a multifunction communications module that provides communications, modem capability, and LCD display functions. Its primary function is as a Digital Alarm Communicator Transmitter (DACT). DACT, it transmits event messages to a Digital Alarm Communicator Receiver (DACR) at a monitoring facility. Monitoring facility then notifies the fire department and other responsible parties of the event. ...