Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nano Pro MT

Model # :WBB3259197

MPN #: NDT14GR

Nano Pro MT® Lithium Complex #2 Red Grease, GCLB Rated, 14 oz. Cartridge, 10/Case

Product Description
Features:
  • Engineered with proprietary nanomaterials for extreme performance, this grease delivers superior protection and efficiency across a wide range of demanding applications
  • Extreme Nano Protection: Reduces wear, rust, and corrosion, extending equipment lifespan
  • Broad Temperature Range: Operating range from -20°F to +392°F, ensuring reliable operation in extreme conditions. Dropping point 575+°F
  • Unmatched Stability: Exceptional thermal stability and oxidation resistance, with no separation
  • High Efficiency: Low coefficient of friction and superb pump-ability for reduced friction and easier distribution
  • Water Resistance: Outstanding structural stability even in the presence of water
  • Longer Lubrication Intervals: Nanomaterials don't break down or oxidize quickly, extending lubrication life and reducing maintenance costs
  • Field-Tested Performance: Cars, Trucks, SUVs, RVs, and Industrial & Agricultural bearings, excelling in both high-speed and low-speed bearings under heavy loads


PRICE
$107.91

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size14 oz

Product Details

TypeGrease
Lubricant TypeLithium Complex
Size TypeCartridge
NLGI Grade2
Package Quantity10
Manufacturers Part NumberNDT14GR
BrandNano Pro MT