Supco Rust Buster® Solvent 4oz
|
Questions & Answers (0)
Product Description
Supco® Rust Buster® Solvent 4oz
Specially created and perfected for Professional technicians and mechanics everywhere. Can be used on cars, trucks, bicycles, fishing gear, marine gear, electrical and electronic gear, machinery and applicnces.
Specially created and perfected for Professional technicians and mechanics everywhere. Can be used on cars, trucks, bicycles, fishing gear, marine gear, electrical and electronic gear, machinery and applicnces.
PRICE
$9.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 7 in |
| Size | 4 oz |
| Diameter | 1-5/8 in |
Product Details
| Capacity | 4 Ounces |
| Package Quantity | 1 Applicator |
| Description | Dissolves rust |
| Manufacturers Part Number | MO44 |
| Brand | Supco |