- Engineered with proprietary nanomaterials for extreme performance, this grease delivers superior protection and efficiency across a wide range of demanding applications
- Extreme Nano Protection: Reduces wear, rust, and corrosion, extending equipment lifespan
- Broad Temperature Range: Operating range from -20°F to +395°F, ensuring reliable operation in extreme conditions. Dropping point 575+°F
- Unmatched Stability: Exceptional thermal stability and oxidation resistance, with no separation
- High Efficiency: Low coefficient of friction and superb pump-ability for reduced friction and easier distribution
- Water Resistance: Outstanding structural stability even in the presence of water
- Longer Lubrication Intervals: Nanomaterials don't break down or oxidize quickly, extending lubrication life and reducing maintenance costs
- Field-Tested Performance: Cars, Trucks, SUVs, RVs, and Industrial & Agricultural bearings, excelling in both high-speed and low-speed bearings under heavy loads
Nano Pro MT® Lithium Complex #2 Red Grease, GCLB Rated, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$256.49
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Grease |
| Lubricant Type | Lithium Complex |
| Size Type | Pail |
| NLGI Grade | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | NDTLC35GR |
| Brand | Nano Pro MT |