Nano Pro MT® 5:1 Oil Stabilizer, 32 oz. Plastic Bottle, Each Treats 5 Quarts, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Nano Pro MT® Oil Stabilizer is a Military-Grade, oil solution designed to protect critical engine components from friction and wear. Leveraging our advanced nanoparticle technologies, it reduces oil temperatures up to 60% faster than conventional lubricants extending oil life by up to 100% Powered by Mechanical Nanotechnology (MT) rather than chemical additives, Nano Pro MT® Oil Stabilizer integrates nanomaterials into metal surfaces without altering dimensional tolerances. This results in reduced dry starts, minimized viscosity breakdown, and less metal wear, while improving horsepower, increased TBN life, and oil pressure. The outcome is improved thermal efficiency extended oil life (up to 100%).
PRICE
$161.89
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Oil Stabliizer |
| Lubricant Type | Oil |
| Size Type | Bottle |
| Package Quantity | 12 |
| Manufacturers Part Number | NDT32OS |
| Brand | Nano Pro MT |