Replaces 150W Quartz or 75W HID. 2500 Lumens. Swichable CCT 3000K/4000K/5000K. Photocell included standard- selectable On/Off. 120-277V. Knuckle Mount
Lithonia ESXF1-P0 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Knuckle Only, Dark Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 1-3/4 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Average Life | 100000 hr |
| Color Temperature | 3000/4000/5000 K |
| Color | Brown |
| Series | ESXF |
| CRI | 80 |
| Mounting Location | Wall |
| Wattage | 17 W |
| Voltage | 120-277 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 276AL6 |
| CI Code | 276AL6 |
| Bulb Type | LED |
| Weatherproof | Yes |
| Lumens | 2500 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | DLC Listed, IP66, CSA, Wet Location |