Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :T9FB3114335

MPN #: 276AM0

Lithonia Lighting ESXF3 UVOLT Floodlight, Adj. Lumen, 30K-40K-50K, 120-347V, Yoke, Dark Bronze

Product Description

The ESXF is a cost-effective solution, great for illuminating yards, driveways, signage, patios, warehouses, and security applications. Three power levels of adjustable lumen output 8500/10500/14000. Switchable CCT(30K/40K/50K) offers warm, cool and daylight in a single fixture. Replaces 250W HID. Photocell Included- Selectable On/Off. UVOLT 120-347V. Yoke & SlipFitter BOTH Included.

PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width3 in
Height9 in
Weight6 lbs

Product Details

Average Life100000 hr
Color Temperature3000/4000/5000 K
ColorBrown
SeriesESXF
CRI80
Mounting LocationWall or Pole
Wattage53/69/100 W
Voltage120-347 V
MaterialAluminum
Package Quantity1
Manufacturers Part Number276AM0
CI Code276AM0
Bulb TypeLED
WeatherproofYes
Lumens8500/10500/14000
BrandLithonia Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsDLC Listed, IP66, CSA, Wet Location