Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB569494

MPN #: 510803

Little Giant 10EC-CIA-SFS 1/2 HP Automatic Submersible Cast Iron with Plastic Base Sump Pump

Product Description
Applications:
  • Effluent wastewater removal
  • Dewatering
  • Water transfer
Features:
  • Permanent Split Capacitor (PSC)
  • Designed for continuous duty
  • Energy-saving low amp draw
  • Cooler running motor
  • 1-1/2" FNPT (38 mm) discharge
  • Handles solids up to 1/2" (12.7 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed
PRICE
$329.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Width8-3/8 in
Height11-1/4 in
Weight29 lbs
Cord Length10 ft
Switch Off Height2 - 5 in
Switch On Height8-11 in
Max Diameter Solids1/2 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter11

Product Details

Max Fluid Temperature104 °F
Impeller MaterialNylon
Discharge Connection TypeFNPT
Manufacturers Part Number510803
Temperature of Liquid Pumped140
BrandLittle Giant
Solids HandlingYes
TypeSubmersible Sump & Light Effluent Pump
Horsepower1/2 HP
ColorBlue
Amperage6.5 A
Series10EC
Hertz60 Hz
Switch TypeVertical Integral Snap Action Float
Voltage115 V
Gallons per Hour4020 gal/hr
Housing MaterialCast Iron
Base MaterialPlastic
Shaft Seal MaterialCarbon/Ceramic Face Seal

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA