Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778354

MPN #: 620231

Little Giant 620231 WS50M-20 Submersible Effluent Pump - 115V- 105 GPM At 5'

Product Description
Little Giant® Submersible Effluent Pump WS50M-20, 115V, 105 GPM At 5'

The WS Series submersible effluent pump from Little Giant is specifically engineered to handle the tough demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. Ideal for use in residential, commercial, industrial, and agricultural applications with light to medium transfer demands such as dewatering, effluent waste, wastewater, and handling where such materials must be moved upward from a collection area to sewer lines, septic lines, or drainage areas.

Features:

  • 1/2 HP motor with overload protection
  • Designed for hi-torque with automatic reset
  • Cast iron motor and pump housing
  • Stainless steel heat treated shaft
  • Upper and lower ball bearings
  • Mechanical carbon/ceramic shaft seal
  • Handles 3/4" solids
  • cCSAus Listed
PRICE
$699.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/4 in
Width9-3/8 in
Height13-3/4 in
Weight55 lbs
Cord Length20 ft
Max Diameter Solids3/4 in
Discharge Connection Size2 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature120 °F
Impeller MaterialCast Iron
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number620231
BrandLittle Giant
Solids HandlingYes
TypeSubmersible Effluent Pump
Horsepower1/2 HP
ColorBlue
Amperage11.6 A
SeriesWS
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour6300 gal/hr
Housing MaterialCast Iron
Base MaterialCast Iron
Shaft Seal MaterialCarbon/Ceramic/Nitrile

Warranty

Warranty3

Compliance & Certifications

CertificationsCSA