Zoeller Flow-Mate BN140 Sump Pump For Septic Tanks 140-0005, LPP, 20' Cord, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
Zoeller BN140 Flow-mate for septic tank - low pressure pipe (LPP) and enhanced flow step systems. Effluent or dewatering submersible pump with 1-1/2" NPT discharge. Passes 1/2" spherical solids. The sizing of effluent systems normally requires variable level float(s) controls and properly sized basins to achieve required pumping cycles. Single piggyback switch included. BN models include a variable level float switch and 1½" X 2" PVC adapter fitting - 20 ft. UL Listed Neoprene cord with molded plug cap and ground wire - Durable Cast Iron construction - Stainless Steel lifting handle - Corrosion resistant powder coated epoxy finish - .
PRICE
$1,049.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 12-3/8 in |
| Weight | 54 lbs |
| Cord Length | 20 ft |
| Max Diameter Solids | 1/2 in |
| Discharge Connection Size | 1-1/2 in |
| Min Sump Pit Diameter | 18 |
Product Details
| Max Fluid Temperature | 130 °F |
| Impeller Material | Engineered Thermoplastic |
| Phase | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | 140-0005 |
| Submersible | Yes |
| Brand | Zoeller |
| Solids Handling | Yes |
| Type | Submersible Sump Pump |
| Horsepower | 1 HP |
| Color | Green |
| Amperage | 12 A |
| Series | Flow-Mate Series |
| Hertz | 60 Hz |
| Switch Type | Non-Automatic |
| Voltage | 115 V |
| Gallons per Hour | 5160 gal/hr |
| Housing Material | Cast Iron |
| Base Material | Cast Iron |
| Shaft Seal Material | Carbon/ceramic |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, SSMPA |