Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Little Giant 560040 5 Gallon Machine Tool Coolant Tank (Pump Not Included)

Little Giant 560040 5 Gallon Machine Tool Coolant Tank (Pump Not Included)

Item #: WBB215770

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$365.00 up to 31% OFF

Price: $252.95

Save $12.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The MCT-5 is for use on single-spindle drill presses, bench mills, tool grinders, cut off saws or small lathes using water soluble or light cutting oil. Includes adapters and fitters for use with pumps. Pump not included.

Product Details

  • Brand Little Giant
  • Material Polyethylene Tank, Alum Screen, Polyester Cover
  • Manufacturers Part Number 560040

Weights & Dimensions

  • Discharge Head 3/8" Nozzle ft
  • Width 11 in
  • Height 8 in
  • Length 15-1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 560040 5 Gallon Machine Tool Coolant Tank (Pump Not Included)

Little Giant 560040 5 Gallon Machine Tool Coolant Tank (Pump Not Included)

Item #: WBB215770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant