Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428342

MPN #: 8075

American Forge & Foundry Rotary Barrel Pump, Polypropylene

Product Description
Manual rotary barrel pump. 1.3 gallons per 20 revolutions. High density polypropylene with Ryton vanes. Three-piece extension suction tube with filter fits 15 to 55-gallon drums. 2" bung adapter included. Use with water, water-based chemicals, 50/50 antifreeze mix, windshield washer solvents, alcohol, and petroleum-based products. Not for use with acetone, lacquer, mineral oils, solvents, turpentine, etc. Wetted components: polypropylene, Ryton, Viton, stainless steel. Ship weight 5 lbs. 1 Year Limited Warranty.

PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleFits 15 to 55 Gal. Drums
MaterialPolypropylene
Wetted MaterialPolypropylene, Ryton, Viton, Stainless Steel
Manufacturers Part Number8075
Dispensing Rate1.3 Gallon per 20 Revolutions
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr