Little Giant® Open Cage Truck w/Rubber Casters, 3600 lb. Capacity, 60"L x 30"W x 57"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
A Little Giant Heavy-Duty Open Cage Stock Truck is one of the best ways to transport large, bulky loads. All-welded 14-gauge steel construction withstands years of rigorous use. Rear and side frame are constructed of 48"H, 1.05" steel tube. Welded horizontal push handle. Four 6" casters-2 swivel, 2 rigid. Gray enamel finish.
PRICE
$1,785.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Gauge | 14 |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Slat |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | OT3060-6PPY |
| Brand | Little Giant |