Little Giant Mobile Service Workbench w/ Vinyl Top & Pegboard Panel, 54-1/2"W x 26"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This bench comes with 16 ga pegboard that is securely welded to the inside of the doors to provide an ideal and secure solution to storing and organizing your tools. The doors feature a 3-point latching system with keyed handle that locks the doors at the top, center and bottom. Nonmarking Polyurethane Casters (2) Rigid and (2) Swivel, with Floor Lock. This bench has an all-welded, 12 ga construction. The bench is available with the choice of 4 standard work surfaces. Also, it is available with a factory installed top mounted louvered or pegboard panel. This product has a limited warranty of 1 year. This product is made in USA.
PRICE
$1,049.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/2 in |
| Depth | 26 in |
| Height | 65 in |
| Weight Capacity | 3600 lbs |
| Weight | 340 lbs |
| Wheel Diameter | 6 in |
| Nominal Height | 65 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Number of Shelves | -- |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | MM-PBD-FL-PB |
| Brand | Little Giant |
| Type | Service Bench with Panel Riser |
| Shelf Type | -- |
| Color | Gray |
| Wheel Type | Polyurethane |
| Style | Cabinet, Pegboard |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Vinyl |
Warranty
| Warranty | 1 Year Limited |