Little Giant 599303 SPDK Sump Pump Discharge Kit 1-1/4" Hose- 1-1/2" & 1-1/4" Adaptors
|
Questions & Answers (0)
Product Description
Little Giant® Universal Sump Pump Discharge Kit 1-1/4" Hose, 1-1/2" & 1-1/4" Adaptors
Sump Pump Discharge kit includes 1-1/4" and 1-1/2" NPT barbed adapters. Compatible with all types of sump pumps. Ideal for discharging water out of the basement sump. Kit includes 24' corrugated polyethylene hose, ABS thread x barbed adapter and galvanized steel clamp. Temperature range -40°F to 110°F (-40°C to 43°C).
Sump Pump Discharge kit includes 1-1/4" and 1-1/2" NPT barbed adapters. Compatible with all types of sump pumps. Ideal for discharging water out of the basement sump. Kit includes 24' corrugated polyethylene hose, ABS thread x barbed adapter and galvanized steel clamp. Temperature range -40°F to 110°F (-40°C to 43°C).
PRICE
$19.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 ft |
| Diameter | 1-1/4 in |
| Connection Size | 1-1/4 or 1-1/2 in |
Product Details
| Temperature Range | -40°F to 110°F (-40°C to 43°C) °F |
| Type | Hose & Adaptors |
| Material | Polyethylene Hose, Steel Clamp |
| Color | Black |
| Manufacturers Part Number | 599303 |
| Brand | Little Giant |