Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778452

MPN #: 580002

Little Giant 580002 2-MD Magnetic Drive Pump - 115V- 510 GPH At 1'

Product Description
Little Giant® Magnetic Drive Pump 2-MD, 115V, 510 GPH At 1'

Magnetically driven pump for mildly corrosive chemicals and solutions. The MD Series features leak proof, seal-less magnetic drives and are designed for in-line, non-submersed use. Open fan-cooled motor has sleeve bearings and is thermally protected. 6 Ft. power cord and 3-prong molded plug. (230V version has no plug).

Features:

  • Specific Gravity: Up To 1.1'
  • Ambient Air Temperature: Up To 77°F (25°C)
  • Fluid Temperature: Up to 150°F (66°C)
  • NOTE: Consult your local distributor or the factory for applications with higher ambient temperatures, specific gravities, and viscosities



PRICE
$519.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width4 in
Height4-1/4 in
Weight6 lbs
Cord Length6.0 ft
Inlet Connection1/2 in
Discharge Connection Size1/2 in

Product Details

Rotations per Minute3100 rpm
Gallons per Minute8.5 gal/min
Motor TypeOpen Fan-Cooled
Wattage100.0 W
Phase1
Discharge Connection TypeMNPT
Max Exit Pressure6.3 psi
Manufacturers Part Number580002
Temperature of Liquid Pumped150
BrandLittle Giant
TypeMagnetic Drive Pump
Horsepower1/30 HP
ColorWhite
Amperage1.5 A
Hertz50/60 Hz
Voltage115 V
Gallons per Hour510 @ 1' gal/hr
Inlet Connection TypeFNPT
Housing MaterialPlastic

Warranty

Warranty1 yr