Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778426

MPN #: 578603

Little Giant 578603 3-MD-MT-HC Magnetic Drive Pump - Highly Corrosive- 115V- 500 At 1'

Product Description
Little Giant® Magnetic Drive Pump 3-MD-MT-HC, Highly Corrosive, 115V, 500 At 1'

Magnetically driven pumps for highly corrosive chemicals and solutions. The MD-HC Series features leak proof, seal-less magnetic drives and are designed for in-line, non-submersed use. These pumps feature polyphenylene sulfide (e.g. Ryton®), Viton®, carbon and ceramic parts. Thermally protected open fan-cooled motor has ball bearings. 6 ft power cord and 3-prong molded plug. (230V version has no plug).

Features:

  • Specific Gravity: Up To 1.1
  • Ambient Air Temperature: Up To 77°F (25°C)
  • Fluid Temperature: Up to 200°F
  • NOTE: Consult your local distributor or the factory for applications with higher ambient temperatures, specific gravities, and viscosities



PRICE
$369.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width3-7/8 in
Height5-1/2 in
Weight7 lbs
Cord Length6.0 ft
Inlet Connection1/2 in
Discharge Connection Size1/2 in

Product Details

Rotations per Minute3100 rpm
Gallons per Minute8.3 gal/min
Motor TypeOpen Fan-Cooled
Wattage94.0 W
Phase1
Discharge Connection TypeMNPT
Max Exit Pressure7.01 psi
Manufacturers Part Number578603
Temperature of Liquid Pumped200
BrandLittle Giant
TypeMagnetic Drive Pump
Horsepower1/25 HP
ColorBlack
Amperage1.3 A
Hertz50/60 Hz
Voltage115 V
Gallons per Hour500 @ 1' gal/hr
Inlet Connection TypeMNPT
Housing MaterialCarbon, Glass Filled Polyphenylene Sulfide

Warranty

Warranty1 yr