Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Led

Model # :WBB3259225

MPN #: CLP15-2X4-50W0R11G80-3CCTW GEN-01

Commercial Led Flat Panel 3300/4400/5500 LM, 3500K/4000K/5000K, 48"L x 2"W, White, Pack of 4 - Pkg Qty 4

Product Description
The Commercial LED 2x4 Emergency Battery Backup backlit panels are designed to be a cost and energy efficient alternative to traditional fluorescent troffers by using a fraction of the power consumption and lasting years longer. The battery backup is 8 watts at 1000 lumens with a 90 minute runtime. These LED panels are DLC listed to allow you to take advantage of rebates. Instant on to selectable color (3500k-4000k-5000k) and brightness (3300lm/4400lm/5500lm). These LED panels feature a shatter-resistant lens and are sold in 4-packs.

Features:
  • Adjustable Wattage (30/40/50W)
  • No LGP - Non-Yellowing Optical Lens
  • White Finish
  • Back-lit LED Technology
  • Flicker-free
  • High Light Efficiency 110 Lm/W
  • 120-277V
  • >0.9 PF
  • >80 CRI
  • 0-10V Dimming
  • Sensor Ready with JD Item# LSENSORPIROCC
  • Suitable for Recessed and Suspended Mounting
  • UL Listed
  • 5-Year Warranty
  • Emergency Battery Backup Provides: 24-Hour Battery Recharge Time


PRICE
$663.80  Sold in packages of 4 / $165.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width2 in
Weight12 lbs

Product Details

TypeLED Panel
Average Life50000 hr
Color Temperature3500/4000/5000 K
ColorWhite
CRI>80
Mounting LocationRecessed
Wattage30/40/50 W
Voltage120/277 V
DimmableYes
MaterialAluminum
Package Quantity4
Manufacturers Part NumberCLP15-2X4-50W0R11G80-3CCTW GEN-01
Fixture TypeFlat panel
Lumens3300/4400/5500
BrandCommercial Led

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL DLC