Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Led

Model # :WBB3259224

MPN #: CLP15-2X2-40W0R11G80-3CCTW GEN-01

Commercial Led Flat Panel 2200/3300/4400 LM, 3500K/4000K/5000K, 24"L x 2"W, White, Pack of 4 - Pkg Qty 4

Product Description
The Commercial LED 2x2 Emergency Battery Backup backlit panels are designed to be a cost and energy efficient alternative to traditional fluorescent troffers by using a fraction of the power consumption and lasting years longer.

Features:
  • Adjustable Wattage (20/30/40W)
  • Adjustable CCT (3500/4000/5000K)
  • No LGP - Non-Yellowing Optical Lens
  • White Finish
  • Back-lit LED Technology
  • Flicker-free
  • High Light Efficiency 110 Lm/W
  • 120-277V
  • >0.9 PF
  • >80 CRI
  • 0-10V Dimming
  • Sensor Ready with JD Item# LSENSORPIROCC
  • Suitable for Recessed and Suspended Mounting
  • DLC Listed
  • UL Listed
  • 5-Year Warranty
  • Emergency Battery Backup Provides: 90 Minute Runtime, 8W Power, 1000 Lumens, 24-Hour Battery Recharge Time


PRICE
$543.80  Sold in packages of 4 / $135.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width2 in
Weight9 lbs

Product Details

TypeLED Panel
Average Life50000 hr
Color Temperature3500/4000/5000 K
ColorWhite
CRI>80
Mounting LocationRecessed
Wattage20/30/40 W
Voltage120/277 V
DimmableYes
MaterialAluminum
Package Quantity4
Manufacturers Part NumberCLP15-2X2-40W0R11G80-3CCTW GEN-01
Fixture TypeFlat panel
Lumens2200/3300/4400
BrandCommercial Led

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL DLC