x

Take 15% off your entire order!

Offer applied at checkout

Elkay® LK315LS Soap Dispenser Lustrous Steel

Elkay® LK315LS Soap Dispenser Lustrous Steel

Item #: WBB1510311

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Chrome
  • Lustrous Steel

Lustrous Steel

$75.00 up to 36% OFF

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay, LK315LS, Soap Dispenser, Lustrous Steel

Accessories help improve the beauty and productivity in the sink area by maximizing the sink's work space serving an essential function or providing the finishing details specifically designed to fit Elkay sinks and faucets.

  • BRAND Elkay
  • MANUFACTURERS PART NUMBER LK315LS
  • LENGTH INCHES 4-1/2
  • WIDTH INCHES 2
  • HEIGHT INCHES 1-3/4
  • COLOR FINISH Lustrous Steel
  • CONSTRUCTION Brass
  • DESCRIPTION Soap Dispenser
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay® LK315LS Soap Dispenser Lustrous Steel

Elkay® LK315LS Soap Dispenser Lustrous Steel

Item #: WBB1510311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant