Features:
- Includes WaterSentry® 1,500-gallon capacity filter
- 51299C filter is tested and certified to NSF 42 and 53 for the reduction of lead, Class 1 particulate and chlorine taste and odor
- Filter should be replaced every 1,500 gallons or 1 year after installation; replace sooner if unit is located in a high-traffic area in places such as schools and airports
- Vandal-resistant enclosure made from 20-gauge stainless steel to protect filter and discourage tampering; Torx bit included for added security
- Versatile mounting near accessible water line; box includes conduit punchouts on sides and bottom and an open back for thru-wall plumbing; vandal-resistant conduit not provided
- Universal box works with Elkay® and non-Elkay® units to turn any non-filtered cooler or fountain into a filtered unit
- Flow Rate: 1.5 GPM (5.6 L/m)
- Temperature: 40-100°F (4-38°C)
- Initial Pressure Drop: 2-5 PSI (14-34 kPa)
- Maximum Pressure: 105 PSI (724 kPa)
- Minimum Pressure: 20 PSI (138 kPa)
- Water Inlet: 3/8" (9.5mm) O.D. tube
- Water Outlet: 1/4" (6.4mm) O.D. tube