Elkay LK35, Drain Fitting, 3-1/2" Dia., 4-1/2" Top Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel body and conical strainer basket with flex stem and rubber stopper.
CLEARANCE PRICE
$50.95was $69.99
Save $19.04 (27%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/16 in |
| Pipe Size | 1-1/2 in |
Product Details
| Type | Basket Strainer W/Tailpiece |
| Material | Stainless Steel Body,Strainer; O.D. Chrome Plated Brass Tailpiece |
| Description | Drain Fitting |
| Color | Silver |
| Connection Style | Slip Joint x Spigot |
| Manufacturers Part Number | LK35 |
| For Use With | Kitchen |
| Brand | Elkay |