x

Take 15% off your entire order!

Offer applied at checkout

Elkay® LKAV3054CR Soap Dispenser Chrome

Elkay® LKAV3054CR Soap Dispenser Chrome

Item #: WBB1510359

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$245.00 up to 38% OFF

Price: $150.95

Save $7.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay, LKAV3054CR, Soap Dispenser, Chrome

A brilliant mixture of upscale design and commercial integrity. Avado® commands attention. The modern aesthetic delivers impact on every detail and precision in its strong lines.

  • BRAND Elkay
  • MANUFACTURERS PART NUMBER LKAV3054CR
  • LENGTH INCHES 5
  • WIDTH INCHES 2-1/2
  • HEIGHT INCHES 5-1/2
  • COLOR FINISH Chrome
  • CONSTRUCTION Brass
  • DESCRIPTION Soap Dispenser
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay® LKAV3054CR Soap Dispenser Chrome

Elkay® LKAV3054CR Soap Dispenser Chrome

Item #: WBB1510359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant