Features:
- 1.5 gpm flow regulator installed (2.2 gpm flow regulator also included)
- Functions: aerated, spray, pause
- Stainless steel coil hand spray hose
Weights & Dimensions
| Centers | 0 in |
| Spout Reach | 8-1/2 in |
| Overall Faucet Height | 24-1/4 in |
| Spout Height | 8-1/2 in |
Product Details
| Color | Silver |
| Series | Avado |
| Gallons per Minute | 1.5 gal/min |
| Liters per Minute | 5.68 LPM |
| Mounting Location | Deck |
| Material | Brass |
| Features | Pre-Rinse Spray |
| Manufacturers Part Number | LKAV4061CR |
| Faucet Holes | 1 |
| Handle Style | Single Lever |
| Brand | Elkay |
Compliance & Certifications
| Lead Free Compliant | Yes |