Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Elkay

Model # :WBB1510464

MPN #: LK7921SSS

Elkay LK7921SSS, Allure Kitchen Faucet, Satin Stainless Steel, Single Lever Handle

Product Description
With its diverse range, Allure blends seamlessly into any kitchen while maintaining its individuality. Crafted with soft sculptured lines and sleek finishes, it brings the best of both form and function.

Features:
  • 360 degree spout rotation
PRICE
$640.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Centers0 in
Spout Reach8 in
Overall Faucet Height13-3/4 in
Spout Height7-3/4 in

Product Details

ColorSilver
SeriesAllure
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
Mounting LocationDeck
FinishSilver
MaterialStainless Steel
FeaturesFaucet
Manufacturers Part NumberLK7921SSS
Faucet Holes1
Handle StyleSingle
BrandElkay

Compliance & Certifications

Lead Free CompliantYes