Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1510435

MPN #: LKWOBG1617SS

Elkay® LKWOBG1617SS Stainless Steel Bottom Grid 16-3/16"Lx14-11/16"W

Product Description
Elkay, LKWOBG1617SS, Bottom Grid, SS, 16-3/16"Lx14-11/16"W

Why an Elkay custom designed bottom grid?

Features:
  • Protect the bottom of your sink
  • Custom designed to completely cover the entire bottom of the sink bowl
  • Properly positioned opening for convenient access to drain or disposer
  • Built from solid stainless steel to resist corrosion and provide years of service
Fits Harmony bowl size: 16" x 17-1/2"

PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/16 in
Width14-11/16 in
Height1 in
Fits Bowl Size16 x 17-1/2

Product Details

TypeBottom Grid
MaterialStainless Steel
Manufacturers Part NumberLKWOBG1617SS
BrandElkay