- High Intensity Prismatic Striped Sheeting On Both Sides.
- 8 Ft. Long And 10 In. High Barricade, Units Interlock
- Durable Construction, 25 Lbs.
- Enhanced Wall Thickness On Barricade Bottom
- Molded Reinforcing Ribs Add Stiffness And Strength
- Connectors Are Molded Into The Barricade, No Pins To Lose
- Allows Interconnected Units To Pivot In Multiple Orientations Between 90° And 180°
- 7° Angled Sidewall
- Facilitates Visibility
- Accepts 72"L X 6"H Continuous Retroreflective Sheeting
- Fill With Up To 220 Lbs. (26 Gallons) Of Water
- Two Fill Holes And One Drain Hole
- Accepts Two Styles Of Lights
- 360° Round, Screw On Airport Lights
- Standard Barricade, Bolt On Lights
- Two Flag Mounts
- Fod (Foreign Object Debris) Free
- Forklift Access, Recessed Areas At Bottom Of Barricade
- Stackable For Transportation And Storage
- Multiple Stacking Lugs Keep Units In Place While Stacked
Plasticade Lo-Pro Airport Plastic Orange Barricade, Interlocking, 8' Long, HIP Sheeting
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 10 in |
| Height | 10 in |
| Weight Capacity | 220 lbs |
| Weight | 25 lbs |
| Reflective | Yes |
| Reflective Stripe Height | 6 in |
| Panel Width | 0 in |
Product Details
| Sheeting | High Intensity Prismatic Grade |
| Interlocking | Yes |
| Type | Airport Barricade |
| Fillable | Yes |
| Color | Orange |
| Foldable | No |
| Panel Material | Polyethylene |
| Stripe Color Family | Orange/White |
| Package Quantity | 1 |
| Manufacturers Part Number | AB96-O-HIPLR |
| Accepts Barricade Light | No |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | FAA Advisory Circular No. AC150/5370-2G compliant. |