Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generic Parts Service

Model # :WBB2334623

MPN #: GWK-BTU-LW-N

Load Wheel Kit for Manual Pallet Jack GWK-BTU-LW-N - Fits BT Model # L 2000-U, L2300-U

Product Description
A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.

Load Wheel Kit - Nylon Load Rollers Includes (2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners

PRICE
$96.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Load Wheel Diameter3 x 3.70 in

Product Details

Assembly RequiredNo
TypeWheel
For Use with MakeBT Prime Mover
MaterialNylon
Package Quantity1
ColorWhite
Manufacturers Part NumberGWK-BTU-LW-N
Compatible Part/Model NumberL 2000-U, L2300-U
BrandGeneric Parts Service