Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generic Parts Service

Model # :WBB1968918

MPN #: GWK-LCR-LW

Load Wheel Kit for Manual Pallet Jack GWK-LCR-LW - Fits Lift-Rite Model # LCR55

Product Description
  • Load Wheel Kit
  • Includes (2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
  • A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Load Wheel Diameter3 x 3.75 in

Product Details

Assembly RequiredNo
TypeWheel
For Use with MakeLift-Rite
MaterialPolyurethane
Package Quantity1
ColorBlack
Manufacturers Part NumberGWK-LCR-LW
Compatible Part/Model NumberLCR55
BrandGeneric Parts Service