Barska Loaded Gear CX-200 Triple Magazine Pouch BI12246 - Black
Write a Review
|
Questions & Answers (0)
Product Description
The Loaded Gear CX-200 Triple Magazine Pouch securely stores, and provides easy access to, three standard M4/M16 30 round magazines or similar sized items. The bungee-cord retaining straps adjust the pouches for long or short magazines. The front of the pouch has MOLLE straps for additional gear. Backed by One Year Limited Warranty.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 6-1/2 in |
| Height | 1 in |
| Weight | 0.4 lbs |
Product Details
| Assembly Required | No |
| Type | Triple Magazine Pouch |
| Color | Black |
| Series | Loaded Gear CX-200 |
| Accessory Type | Tactical Gear |
| Capacity | 3 x M4 / M16 30 Round Magazines |
| Material | Polyester and Cotton |
| Manufacturers Part Number | BI12246 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |