Barska Loaded Gear RX-200 45-1/2" Tactical Rifle Bag BI12322 - 45-1/2" x 14" x 4" OD Green
Write a Review
|
Questions & Answers (0)
Product Description
The Loaded Gear RX-200 Rifle Bags (OD Green) are built to provide the best possible protection for your rifle. The RX-200 is heavily padded for extra protection for transport or storage for up to 2 rifles, and is extra long for longer rifle storage inside the main compartment with a padded divider, allowing two rifles to be transported without hitting each other. Also has additional pockets for accessories, so you can be rest assured that items stored will be protected during transport. Backed by One Year Limited Warranty. Includes detachable adjustable padded backpack straps with sternum strap.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/2 in |
| Width | 14 in |
| Height | 4 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Color | Green |
| Series | Loaded Gear RX-200 |
| Style | Rifle Bag with Pad |
| Capacity | 2 x 45.5"Long Rifles |
| Material | Polyester and Cotton |
| Manufacturers Part Number | BI12322 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |