Barska Loaded Gear RX-100 Tactical Rifle Bag BI12320 48" x 10" x 4" OD Green
Write a Review
|
Questions & Answers (0)
Product Description
The Loaded Gear RX-100 (OD Green) Rifle Bags are designed to provide maximum protection and ease of transport for your firearms. The RX Series of soft rifle cases is constructed of high quality 600 denier light weight ballistic polyester to provide years of use and protection. Features additional magazine pouches with Self-adhesive Closures on the exterior of the bag, as well as an additional zip compartment for extra accessories. Keep your rifle in place during transport with the RX-100's internal rifle straps and a padded interior. Also features an adjustable padded shoulder strap and additional pockets for accessories, so you can rest assured that items stored will be protected during transport. Backed by One Year Limited Warranty. Includes detachable adjustable shoulder strap.
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 10 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Style | Rifle Bag |
| Capacity | 0 to 5 |
| Material | Polyester and Cotton |
| Color | Green |
| Series | Loaded Gear RX-100 |
| Manufacturers Part Number | BI12320 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |