Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3134499

MPN #: P5720

MTC Bio™ LoadWell™ Gel Loading Pipette Tips, Sterile, Pack of 960

Product Description
LoadWell™ Gel Loading Tips have a 0.7mm outer diameter microcapillary orifice, ideal for introducing samples into gel electrophoresis wells. Designed to fit all standard 200µL pipettes (as well as 20µL, 50µL and 100µL pipettes), they are supplied sterile (e-beam), and packaged in autoclavable racks of 96 tips. Produced from virgin, medical grade polypropylene, they are RNase, DNase, endotoxin, and pyrogen free.

Features:
  • Narrow diameter, flexible capillary
  • Universal fir for standard pipettors
  • E-beam sterilized
  • Free of RNase, DNase, and Pyrogens
  • Convenient rack packaging


PRICE
$99.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69 mm
Volume20-200 µL
Capillary Length25 mm

Product Details

TypeSpecialty Tips
ColorClear
For Use WithStandard Pipette
Capacity200 ml
SterileYes
MaterialSpecialty Tips
DescriptionLoadWell Gel Loading Pipet Tip
Volume Range200 ml
Package Quantity960
FeaturesGel Loading Pipette Tips
Manufacturers Part NumberP5720
BrandMTC Bio