Pipette Filler, Synthetic Rubber, with Adapter, Red
Write a Review
|
Questions & Answers (0)
Product Description
Item 1670Molded rubber bulb with 3 glass ball valves that are controlled by finger pressure. There are no metal parts to corrode and the filler can be used with most common solutions. Comes complete with adapter for pipettes with capacities greater than 20mL.Item 1672This universal safety filler bulb features a silicone conical adapter that creates a tight seal without twisting. Pipette doesnt come in contact with hard plastic, thus reducing the risk of cracking and chipping. Use the supplied elastic band for hanging on reagent bottles or wrist. This pipette filler is for use with standard size pipettes up to 25mL in capacity.
PRICE
$17.25
6
6
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1670 |
| Type | Pipette Fillers |
| Package Quantity | 1 |
| Brand | Globe Scientific |