Features:
- With QuickStand retractable stand
- Variable speed control
- Cordless and rechargeable
- 8 hours of continuous operation
- For pipettes from 1mL to 100mL
Weights & Dimensions
| Volume | 1 mL-100 ml |
Product Details
| Type | Pipette Controllers |
| Capacity | 1mL-100 ml |
| Package Quantity | 1 |
| Description | ProPette Pipette Controller |
| Features | Retractable Kickstand, Rechargeable battery |
| Color | Gray |
| Manufacturers Part Number | P6080-I |
| For Use With | 1 ml to 100 ml Pipettes |
| Brand | MTC Bio |