Features:
- Steel construction
- Black powder coat finish
- Works on all Flextur Mobile Tool Boards
- Patented design
Weights & Dimensions
| Width | 4 in |
| Depth | 1 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 73528380 |
| Brand | Flextur |
Warranty
| Warranty | 1 |