Triton Products® LocBoard Pegboard & LocHook Assortment, 24"W x 9/16"D x 24"H, Gray, Pack of 48
Write a Review
|
Questions & Answers (0)
Product Description
LocBoard® heavy duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard® kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHook® create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard® steel pegboards. Contents: (2) 24 In. x 24 In. LocBoards®; 46 hooks: (5) 1 In. Single Rod 30 Degree Bend; (5) 4 In. Single Rod 30 Degree Bend; (5) 1 In. Double Rod 30 Degree Bend; (5) 3 In. Double Rod 30 Degree Bend; (5) Extended Spring Clip/Spray Can Holder; (5) Standard Spring Clips; (5) Single Ring Tool Holder; (5) 3-7/8 In. Curved Hook; (5) Double Closed End Loop; (1) Multi-Prong Tool Holder.
PRICE
$285.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 9/16 in |
| Height | 24 in |
| Weight Capacity | 300 lbs |
Product Details
| Type | Pegboard |
| Color | Gray |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 48 |
| Manufacturers Part Number | LB1-GKit |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |