Triton Products® Hook & Bin Assortment For Stainless Steel LocBoard®, Silver, Pack of 72
Write a Review
|
Questions & Answers (0)
Product Description
Having commercial grade storage and organizational solutions is an issue that every business encounters. Stainless Steel LocHook® and Stainless Steel LocBoard® present an ideal steel pegboard tool storage solution that supports 5S and Lean Manufacturing initiatives. Stainless Steel LocHooks offer dependable storage for a clean room or any harsh industrial environment . The LocHook® is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Stainless Steel LocBoard® and Stainless Steel LocHook® provide the perfect stainless steel pegboard solution. The SSLH1-Kit includes 66 assorted Stainless Steel LocHooks® and 6 LocBins®.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
Product Details
| Type | Pegboard Hook Kit |
| Material | Stainless Steel |
| Package Quantity | 72 |
| Color | Stainless Steel |
| Manufacturers Part Number | SSLH2-Kit |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |