Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB3170216

MPN #: LB1-BKKit

Triton Products Square Hole Pegboard w/ LocHook Assortment, 24"W x 9/16"D x 24"H, Black Epoxy, 48/Pk

Product Description
Two boards can be mounted vertically or horizontally together or positioned on multiple wall areas as required 300 lb. load rating per board.

Specification
  • Material: Epoxy-coated, 18 gauge-steel
  • Color: Black
  • Qty Per Pack: (2) 24" x 24" x 9/16" LocBoards®, (46) Assorted LocHooks® and all mounting hardware
Contents
  • Includes: (2) 24" x 24" x 9/16" LocBoards®, (46) Assorted LocHooks® and all mounting hardware
Single Rod Hooks:
  • (5) 1" Single Rod 30 Degree Bend
  • (5) 4" Single Rod 30 Degree Bend
Double Rod Hooks:
  • (5) 1" Single Rod 30 Degree Bend
  • (5) 1" Single Rod 30 Degree Bend
Curved Hooks:
  • (5) 2-1/4" Curved Hooks
Spring Clips:
  • (5) Spring Clip / Can Holder
  • (5) Standard Spring Clip
Tool Holders:
  • (5) Single Ring Tool Holder
  • (1) Multi-Prong Tool Holder
Double Closed-End Loop:
  • (5) 5" 80 Degree Bend 2-3/4" I.D.


PRICE
$329.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth9/16 in
Height24 in
Weight Capacity300 lbs
Weight23.4 lbs

Product Details

TypePegboard
ColorBlack
Hardware IncludedYes
FinishEpoxy Coated
MaterialSteel
Package Quantity48
Manufacturers Part NumberLB1-BKKit
BrandTriton Products

Warranty

WarrantyLimited Lifetime