Bradley Locker Base B031215-205 12x15 - Black
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Locker Base Kit is constructed of 1" thick HDPE material, and includes base front, 2 end caps and all mounting hardware for a Standard or Z locker. Constructed of Black High Density Polyethylene plastic. The Locker Base is 12" wide, 15" deep, and 3" high. Mills Company warranty of 20 years on plastic components against rust, delamination, and breakage under normal use.
PRICE
$84.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 15 in |
| Height | 3 in |
| Weight | 5 lbs |
Product Details
| Type | Locker Base |
| Color | Black |
| Accessory Type | Locker Base |
| Material | Plastic |
| Construction Type | Unassembled |
| Description | Single Locker Base |
| Manufacturers Part Number | B031215-205 |
| Brand | Bradley Corporation |
Warranty
| Warranty | 20 yr |