Locking Pin 81164K for Magliner® Gemini Bulk Container Edition Hand Truck
Write a Review
|
Questions & Answers (0)
Product Description
LOCKING PIN FOR Magliner® Bulk Container Edition HAND TRUCK
Retractable, spring-activated locking pin locks the Magliner® Gemini Bulk Edition Hand Truck in the 4-wheel position.
Note: This Accessory is not compatible with a standard Magliner® Gemini Convertible Hand Truck; it can only be used with the Magliner® Gemini Bulk Container Edition Hand Truck.
Retractable, spring-activated locking pin locks the Magliner® Gemini Bulk Edition Hand Truck in the 4-wheel position.
Note: This Accessory is not compatible with a standard Magliner® Gemini Convertible Hand Truck; it can only be used with the Magliner® Gemini Bulk Container Edition Hand Truck.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Locking Pin for Magliner® Gemini Bulk Container Edition Hand Truck |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 81164K |
| Brand | Magliner |