Quick Attach Trailer Hitch 450149 for Magliner® Motorized Hand Trucks
Write a Review
|
Questions & Answers (0)
Product Description
The quick-attach trailer hitch attachment securely fastens to the hand truck without the use of pins or bolts. Measures 10" long x 18" wide. Includes five standard 2" receivers. When used with the Motorized Hand Truck, you will have up to 3,500 lbs. towing capacity on hard, level surface. The gray thermoplastic rubber caster is non-marking with flat tread, and helps provide maximum maneuverability.
PRICE
$589.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 18 in |
| Height | 14 in |
| Weight | 31 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 450149 |
| Brand | Magliner |
Warranty
| Warranty | 1 yr |