Cylinder Locking Posts G-953LP (Pair) for all Justrite® 2 Cylinder Hand Trucks
Write a Review
|
Questions & Answers (0)
Product Description
Cylinder Locking Posts (Pair) for All Justrite®ty 2 Cylinder Hand Trucks
For all Justrite®ty two cylinder hand truck models, locking posts and rings hold the bottles securely in place for cylinders 7 to 10 inches in diameter. For use with high-pressure cylinders. Fully Welded. Units are powder coated for durability. Ships UPS.
For all Justrite®ty two cylinder hand truck models, locking posts and rings hold the bottles securely in place for cylinders 7 to 10 inches in diameter. For use with high-pressure cylinders. Fully Welded. Units are powder coated for durability. Ships UPS.
PRICE
$248.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 43 in |
| Weight | 14 lbs |
Product Details
| Assembly Required | No |
| Capacity | 2 Cylinders |
| Package Quantity | 2 |
| Color | Gray |
| Manufacturers Part Number | 35384 |
| For Cylinder Types | 7 to 10" Diameter |
| Brand | Justrite |